IKO International Inc.
WS100190
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #105153662
- 100 mm Inner Diameter
- 190 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| I.D. | 100 mm |
| Precision Rating | JIS, Class 0 |
| Thrust Direction | Bi-Directional |
| Material | High Carbon Chromium Bearing Steel |
| Type | Inner Ring |
| O.D. | 190 mm |
| Fillet Radius | 1.5 mm |
| Bearing Type | Thrust |
| Washer Thickness | 12 mm |
| Weight | 4.224 LB |
| EAN or UPC | 4549557059230 |
