
- 50 mm
- High Carbon Chrome Steel
Roller Type | Roller |
Limiting Speed - Grease | 1900 rpm |
Dynamic Load Rating | 119000 N |
Overall Width | 50 mm |
No. of Rows | Double |
Enclosure | Two Seals |
Retainer Material | Steel |
I.D. | 90 mm |
Material | SUJ2 |
Static Load Rating | 240000 N |
Series | TRU |
Bearing Type | Roller |
O.D. | 125 mm |
Temperature Range [Min] | -4 °F |
Temperature Range [Max] | 248 °F |
Weight | 3.828 LB |
EAN or UPC | 4549557058776 |
