- 50 mm
- High Carbon Chrome Steel
| Series | TRU |
| Temperature Range [Min] | -4 °F |
| Temperature Range [Max] | 248 °F |
| Roller Type | Roller |
| Limiting Speed - Oil | 4000 rpm |
| Overall Width | 50 mm |
| Static Load Rating | 240000 N |
| Material | SUJ2 |
| Dynamic Load Rating | 119000 N |
| O.D. | 125 mm |
| Retainer Material | Steel |
| No. of Rows | Double |
| Bearing Type | Roller |
| I.D. | 90 mm |
| Limiting Speed - Grease | 2400 rpm |
| Weight | 3.828 LB |
| EAN or UPC | 4549557058769 |

