
- 50 mm
- High Carbon Chrome Steel
Limiting Speed - Oil | 4000 rpm |
Material | SUJ2 |
O.D. | 118 mm |
Bearing Type | Roller |
Static Load Rating | 222000 N |
Overall Width | 50 mm |
Retainer Material | Steel |
Dynamic Load Rating | 114000 N |
No. of Rows | Double |
Limiting Speed - Grease | 2400 rpm |
Series | TRU |
Temperature Range [Min] | -4 °F |
Temperature Range [Max] | 248 °F |
I.D. | 85 mm |
Roller Type | Roller |
Weight | 3.366 LB |
EAN or UPC | 4549557058738 |
