- 45 mm
- High Carbon Chrome Steel
| Bearing Type | Roller |
| Temperature Range [Max] | 248 °F |
| Limiting Speed - Oil | 4500 rpm |
| Roller Type | Roller |
| O.D. | 108 mm |
| Limiting Speed - Grease | 2700 rpm |
| Temperature Range [Min] | -4 °F |
| I.D. | 75 mm |
| Material | SUJ2 |
| Static Load Rating | 190000 N |
| Series | TRU |
| Dynamic Load Rating | 103000 N |
| Overall Width | 45 mm |
| Retainer Material | Steel |
| No. of Rows | Double |
| Weight | 2.728 LB |
| EAN or UPC | 4549557058714 |

