- 45 mm
- High Carbon Chrome Steel
| I.D. | 60 mm |
| No. of Rows | Double |
| Series | TRU |
| Bearing Type | Roller |
| O.D. | 89 mm |
| Dynamic Load Rating | 88100 N |
| Temperature Range [Max] | 248 °F |
| Limiting Speed - Grease | 3000 rpm |
| Static Load Rating | 152000 N |
| Roller Type | Roller |
| Material | SUJ2 |
| Temperature Range [Min] | -4 °F |
| Retainer Material | Steel |
| Overall Width | 45 mm |
| Enclosure | Two Seals |
| Weight | 1.936 LB |
| EAN or UPC | 4549557058707 |

