- 38 mm
- High Carbon Chrome Steel
| Temperature Range [Max] | 248 °F |
| Roller Type | Roller |
| Limiting Speed - Grease | 3900 rpm |
| Series | TRU |
| Dynamic Load Rating | 61400 N |
| O.D. | 81 mm |
| Bearing Type | Roller |
| Limiting Speed - Oil | 6500 rpm |
| Temperature Range [Min] | -4 °F |
| I.D. | 55 mm |
| Material | SUJ2 |
| No. of Rows | Double |
| Retainer Material | Steel |
| Static Load Rating | 104000 N |
| Overall Width | 38 mm |
| Weight | 1.353 LB |
| EAN or UPC | 4549557058677 |

