- 45 mm
- High Carbon Chrome Steel
| Limiting Speed - Grease | 3500 rpm |
| I.D. | 50 mm |
| Bearing Type | Roller |
| Enclosure | Two Seals |
| No. of Rows | Double |
| Temperature Range [Min] | -4 °F |
| Roller Type | Roller |
| Dynamic Load Rating | 75700 N |
| Retainer Material | Steel |
| Overall Width | 45 mm |
| Temperature Range [Max] | 248 °F |
| Static Load Rating | 134000 N |
| O.D. | 77 mm |
| Material | SUJ2 |
| Series | TRU |
| Weight | 1.562 LB |
| EAN or UPC | 4549557058660 |

