- 45 mm
- High Carbon Chrome Steel
| Overall Width | 45 mm |
| Static Load Rating | 134000 N |
| Limiting Speed - Oil | 7000 rpm |
| Material | SUJ2 |
| No. of Rows | Double |
| I.D. | 50 mm |
| Series | TRU |
| O.D. | 77 mm |
| Temperature Range [Min] | -4 °F |
| Roller Type | Roller |
| Limiting Speed - Grease | 4200 rpm |
| Retainer Material | Steel |
| Bearing Type | Roller |
| Temperature Range [Max] | 248 °F |
| Dynamic Load Rating | 75700 N |
| Weight | 1.562 LB |
| EAN or UPC | 4549557058653 |

