- 30 mm
- High Carbon Chrome Steel
| No. of Rows | Double |
| Dynamic Load Rating | 32600 N |
| Bearing Type | Roller |
| I.D. | 45 mm |
| Series | TRU |
| Roller Type | Roller |
| Static Load Rating | 59700 N |
| O.D. | 64 mm |
| Retainer Material | Steel |
| Limiting Speed - Grease | 3500 rpm |
| Enclosure | Two Seals |
| Temperature Range [Max] | 248 °F |
| Overall Width | 30 mm |
| Temperature Range [Min] | -4 °F |
| Material | SUJ2 |
| Weight | 0.649 LB |
| EAN or UPC | 4549557058646 |

