- 30 mm
- High Carbon Chrome Steel
| No. of Rows | Double |
| Temperature Range [Min] | -4 °F |
| Bearing Type | Roller |
| Retainer Material | Steel |
| Limiting Speed - Oil | 8000 rpm |
| Static Load Rating | 57800 N |
| I.D. | 42 mm |
| O.D. | 62 mm |
| Series | TRU |
| Material | SUJ2 |
| Temperature Range [Max] | 248 °F |
| Roller Type | Roller |
| Overall Width | 30 mm |
| Dynamic Load Rating | 34600 N |
| Limiting Speed - Grease | 4800 rpm |
| Weight | 0.638 LB |
| EAN or UPC | 4549557058615 |

