- 30 mm
- High Carbon Chrome Steel
| Temperature Range [Max] | 248 °F |
| Static Load Rating | 49800 N |
| Temperature Range [Min] | -4 °F |
| Dynamic Load Rating | 32200 N |
| No. of Rows | Double |
| O.D. | 56 mm |
| Retainer Material | Steel |
| I.D. | 35 mm |
| Roller Type | Roller |
| Series | TRU |
| Bearing Type | Roller |
| Enclosure | Two Seals |
| Overall Width | 30 mm |
| Material | SUJ2 |
| Limiting Speed - Grease | 4500 rpm |
| Weight | 0.594 LB |
| EAN or UPC | 4549557058585 |

