- 30 mm
- High Carbon Chrome Steel
| Material | SUJ2 |
| Limiting Speed - Oil | 10000 rpm |
| Temperature Range [Max] | 248 °F |
| Temperature Range [Min] | -4 °F |
| Static Load Rating | 44200 N |
| Series | TRU |
| O.D. | 52 mm |
| Overall Width | 30 mm |
| Bearing Type | Roller |
| Roller Type | Roller |
| Limiting Speed - Grease | 6000 rpm |
| I.D. | 32 mm |
| No. of Rows | Double |
| Dynamic Load Rating | 29800 N |
| Retainer Material | Steel |
| Weight | 0.572 LB |
| EAN or UPC | 4549557058554 |

