- 25 mm
- High Carbon Chrome Steel
| I.D. | 20 mm |
| Retainer Material | Steel |
| Material | SUJ2 |
| Series | TRU |
| Temperature Range [Min] | -4 °F |
| No. of Rows | Double |
| Roller Type | Roller |
| Static Load Rating | 23600 N |
| Limiting Speed - Grease | 9600 rpm |
| Bearing Type | Roller |
| Overall Width | 25 mm |
| Temperature Range [Max] | 248 °F |
| Limiting Speed - Oil | 16000 rpm |
| Dynamic Load Rating | 18700 N |
| O.D. | 38 mm |
| Weight | 0.268 LB |
| EAN or UPC | 4549557058486 |

