
- 20 mm
- High Carbon Chrome Steel
I.D. | 20 mm |
O.D. | 38 mm |
Enclosure | Two Seals |
Material | SUJ2 |
Temperature Range [Min] | -4 °F |
Temperature Range [Max] | 248 °F |
No. of Rows | Double |
Series | TRU |
Limiting Speed - Grease | 7500 rpm |
Dynamic Load Rating | 12100 N |
Overall Width | 20 mm |
Static Load Rating | 13400 N |
Roller Type | Roller |
Retainer Material | Steel |
Bearing Type | Roller |
Weight | 0.212 LB |
EAN or UPC | 4549557058479 |
