- 25 mm
- High Carbon Chrome Steel
| Temperature Range [Max] | 248 °F |
| Series | TRU |
| Enclosure | Two Seals |
| I.D. | 17 mm |
| Bearing Type | Roller |
| Retainer Material | Steel |
| O.D. | 34 mm |
| Dynamic Load Rating | 18000 N |
| Static Load Rating | 21600 N |
| Overall Width | 25 mm |
| Roller Type | Roller |
| No. of Rows | Double |
| Material | SUJ2 |
| Temperature Range [Min] | -4 °F |
| Limiting Speed - Grease | 8500 rpm |
| Weight | 0.22 LB |
| EAN or UPC | 4549557058455 |

