- 60 mm
- High Carbon Chrome Steel
| Limiting Speed - Grease | 1300 rpm |
| I.D. | 135 mm |
| Enclosure | Two Seals |
| Roller Type | Roller |
| Temperature Range [Max] | 248 °F |
| No. of Rows | Double |
| Overall Width | 60 mm |
| Dynamic Load Rating | 220000 N |
| Temperature Range [Min] | -4 °F |
| Retainer Material | Steel |
| Material | SUJ2 |
| Static Load Rating | 442000 N |
| Series | TRU |
| Bearing Type | Roller |
| O.D. | 188 mm |
| Weight | 10.538 LB |
| EAN or UPC | 4549557058837 |

