- 60 mm
- High Carbon Chrome Steel
| Material | SUJ2 |
| Roller Type | Roller |
| Limiting Speed - Oil | 3000 rpm |
| Static Load Rating | 408000 N |
| Series | TRU |
| No. of Rows | Double |
| Retainer Material | Steel |
| I.D. | 125 mm |
| Overall Width | 60 mm |
| O.D. | 178 mm |
| Limiting Speed - Grease | 1800 rpm |
| Temperature Range [Min] | -4 °F |
| Temperature Range [Max] | 248 °F |
| Dynamic Load Rating | 211000 N |
| Bearing Type | Roller |
| Weight | 9.878 LB |
| EAN or UPC | 4549557058813 |

