
- 50 mm
- High Carbon Chrome Steel
Overall Width | 50 mm |
Limiting Speed - Grease | 1600 rpm |
Bearing Type | Roller |
Roller Type | Roller |
O.D. | 153 mm |
Series | TRU |
Dynamic Load Rating | 159000 N |
Enclosure | Two Seals |
Retainer Material | Steel |
Temperature Range [Max] | 248 °F |
No. of Rows | Double |
I.D. | 105 mm |
Temperature Range [Min] | -4 °F |
Static Load Rating | 286000 N |
Material | SUJ2 |
Weight | 6.358 LB |
EAN or UPC | 4549557058806 |
