- 50 mm
- High Carbon Chrome Steel
| Dynamic Load Rating | 124000 N |
| O.D. | 135 mm |
| Limiting Speed - Grease | 1700 rpm |
| No. of Rows | Double |
| Temperature Range [Min] | -4 °F |
| Temperature Range [Max] | 248 °F |
| Retainer Material | Steel |
| Material | SUJ2 |
| Roller Type | Roller |
| Enclosure | Two Seals |
| Bearing Type | Roller |
| Series | TRU |
| I.D. | 100 mm |
| Overall Width | 50 mm |
| Static Load Rating | 264000 N |
| Weight | 4.18 LB |
| EAN or UPC | 4549557058790 |

