- 45 mm
- High Carbon Chrome Steel
| O.D. | 120 mm |
| No. of Rows | Single |
| Bearing Type | Needle Roller |
| Limiting Speed - Oil | 4000 rpm |
| Temperature Range [Max] | 248 °F |
| Overall Width | 45 mm |
| Retainer Material | Steel |
| Static Load Rating | 305000 N |
| Series | TR |
| Dynamic Load Rating | 155000 N |
| Material | SUJ2 |
| Limiting Speed - Grease | 2400 rpm |
| I.D. | 95 mm |
| Temperature Range [Min] | -4 °F |
| Roller Type | Roller |
| Weight | 2.464 LB |
| EAN or UPC | 4549557058356 |

