- 45 mm
- High Carbon Chrome Steel
| Overall Width | 45 mm |
| Temperature Range [Max] | 248 °F |
| O.D. | 108 mm |
| Limiting Speed - Grease | 3000 rpm |
| I.D. | 83 mm |
| Roller Type | Roller |
| Dynamic Load Rating | 146000 N |
| Series | TR |
| Temperature Range [Min] | -4 °F |
| Bearing Type | Needle Roller |
| Static Load Rating | 270000 N |
| Material | SUJ2 |
| Limiting Speed - Oil | 5000 rpm |
| Retainer Material | Steel |
| No. of Rows | Single |
| Weight | 2.189 LB |
| EAN or UPC | 4549557058332 |

