- 45 mm
- High Carbon Chrome Steel
| Dynamic Load Rating | 114000 N |
| Temperature Range [Min] | -4 °F |
| Limiting Speed - Grease | 3300 rpm |
| Roller Type | Roller |
| I.D. | 70 mm |
| Retainer Material | Steel |
| Temperature Range [Max] | 248 °F |
| Overall Width | 45 mm |
| O.D. | 89 mm |
| Static Load Rating | 228000 N |
| No. of Rows | Single |
| Bearing Type | Needle Roller |
| Material | SUJ2 |
| Series | TR |
| Limiting Speed - Oil | 5500 rpm |
| Weight | 1.331 LB |
| EAN or UPC | 4549557058325 |

