- 45 mm
- High Carbon Chrome Steel
| O.D. | 77 mm |
| Dynamic Load Rating | 104000 N |
| Retainer Material | Steel |
| Overall Width | 45 mm |
| Roller Type | Roller |
| No. of Rows | Single |
| Temperature Range [Min] | -4 °F |
| Static Load Rating | 191000 N |
| Limiting Speed - Oil | 7000 rpm |
| I.D. | 58 mm |
| Temperature Range [Max] | 248 °F |
| Material | SUJ2 |
| Limiting Speed - Grease | 4200 rpm |
| Series | TR |
| Bearing Type | Needle Roller |
| Weight | 1.133 LB |
| EAN or UPC | 4549557058301 |

