- 30 mm
- High Carbon Chrome Steel
| Temperature Range [Min] | -4 °F |
| Limiting Speed - Oil | 8000 rpm |
| Roller Type | Roller |
| Limiting Speed - Grease | 4800 rpm |
| Series | TR |
| Static Load Rating | 104000 N |
| Material | SUJ2 |
| Bearing Type | Needle Roller |
| Dynamic Load Rating | 57700 N |
| Temperature Range [Max] | 248 °F |
| I.D. | 50 mm |
| O.D. | 64 mm |
| Overall Width | 30 mm |
| No. of Rows | Single |
| Retainer Material | Steel |
| Weight | 0.462 LB |
| EAN or UPC | 4549557058295 |

