- 30 mm
- High Carbon Chrome Steel
| Limiting Speed - Grease | 5100 rpm |
| Temperature Range [Max] | 248 °F |
| No. of Rows | Single |
| Series | TR |
| Retainer Material | Steel |
| Static Load Rating | 99500 N |
| Bearing Type | Needle Roller |
| Dynamic Load Rating | 56300 N |
| Overall Width | 30 mm |
| I.D. | 48 mm |
| Limiting Speed - Oil | 8500 rpm |
| Roller Type | Roller |
| Temperature Range [Min] | -4 °F |
| O.D. | 62 mm |
| Material | SUJ2 |
| Weight | 0.451 LB |
| EAN or UPC | 4549557058288 |

