- 30 mm
- High Carbon Chrome Steel
| Static Load Rating | 94800 N |
| Material | SUJ2 |
| Dynamic Load Rating | 55100 N |
| Series | TR |
| No. of Rows | Single |
| Retainer Material | Steel |
| Limiting Speed - Oil | 9000 rpm |
| Roller Type | Roller |
| Bearing Type | Needle Roller |
| O.D. | 59 mm |
| Temperature Range [Min] | -4 °F |
| Limiting Speed - Grease | 5400 rpm |
| Overall Width | 30 mm |
| I.D. | 45 mm |
| Temperature Range [Max] | 248 °F |
| Weight | 0.424 LB |
| EAN or UPC | 4549557058271 |

