- 20mm
- High Carbon Chrome Steel
| I.D. | 40 mm |
| Series | TR |
| Temperature Range [Min] | -4 °F |
| Bearing Type | Needle Roller |
| Static Load Rating | 55700 N |
| No. of Rows | Single |
| Limiting Speed - Grease | 6000 rpm |
| Limiting Speed - Oil | 10000 rpm |
| Roller Type | Roller |
| Retainer Material | Steel |
| Overall Width | 20mm |
| O.D. | 55 mm |
| Temperature Range [Max] | 248 °F |
| Material | SUJ2 |
| Dynamic Load Rating | 37400 N |
| Weight | 0.283 LB |
| EAN or UPC | 4549557058257 |

