- 25 mm
- High Carbon Chrome Steel
| Dynamic Load Rating | 37900 N |
| No. of Rows | Single |
| Limiting Speed - Oil | 13000 rpm |
| O.D. | 44 mm |
| Limiting Speed - Grease | 7800 rpm |
| Roller Type | Roller |
| Overall Width | 25 mm |
| I.D. | 30 mm |
| Temperature Range [Min] | -4 °F |
| Bearing Type | Needle Roller |
| Temperature Range [Max] | 248 °F |
| Static Load Rating | 52100 N |
| Material | SUJ2 |
| Series | TR |
| Retainer Material | Steel |
| Weight | 0.253 LB |
| EAN or UPC | 4549557058226 |

