- 20 mm
- High Carbon Chrome Steel
| Limiting Speed - Grease | 9600 rpm |
| Temperature Range [Max] | 248 °F |
| Material | SUJ2 |
| Retainer Material | Steel |
| Roller Type | Roller |
| O.D. | 38 mm |
| Limiting Speed - Oil | 16000 rpm |
| I.D. | 25 mm |
| Bearing Type | Needle Roller |
| No. of Rows | Single |
| Series | TR |
| Temperature Range [Min] | -4 °F |
| Static Load Rating | 35000 N |
| Dynamic Load Rating | 28900 N |
| Overall Width | 20 mm |
| Weight | 0.156 LB |
| EAN or UPC | 4549557058202 |

