- 25 mm
- High Carbon Chrome Steel
| Retainer Material | Steel |
| Limiting Speed - Oil | 18000 rpm |
| I.D. | 22 mm |
| Material | SUJ2 |
| Limiting Speed - Grease | 10800 rpm |
| Dynamic Load Rating | 29100 N |
| Temperature Range [Max] | 248 °F |
| Bearing Type | Needle Roller |
| Overall Width | 25 mm |
| Roller Type | Roller |
| O.D. | 34 mm |
| Series | TR |
| Static Load Rating | 36800 N |
| Temperature Range [Min] | -4 °F |
| No. of Rows | Single |
| Weight | 0.191 LB |
| EAN or UPC | 4549557058196 |

