- 60 mm
- High Carbon Chrome Steel
| Bearing Type | Needle Roller |
| Dynamic Load Rating | 320000 N |
| Static Load Rating | 675000 N |
| I.D. | 150 mm |
| Temperature Range [Max] | 248 °F |
| Overall Width | 60 mm |
| Limiting Speed - Oil | 2500 rpm |
| O.D. | 188 mm |
| Retainer Material | Steel |
| Material | SUJ2 |
| No. of Rows | Single |
| Series | TR |
| Roller Type | Roller |
| Limiting Speed - Grease | 1500 rpm |
| Temperature Range [Min] | -4 °F |
| Weight | 7.788 LB |
| EAN or UPC | 4549557058400 |

