
- 50 mm
- High Carbon Chrome Steel
Limiting Speed - Grease | 2100 rpm |
I.D. | 115 mm |
Roller Type | Roller |
Temperature Range [Min] | -4 °F |
No. of Rows | Single |
Temperature Range [Max] | 248 °F |
Static Load Rating | 414000 N |
Series | TR |
Overall Width | 50 mm |
Material | SUJ2 |
Bearing Type | Needle Roller |
Retainer Material | Steel |
Dynamic Load Rating | 233000 N |
Limiting Speed - Oil | 3500 rpm |
O.D. | 153 mm |
Weight | 5.17 LB |
EAN or UPC | 4549557058387 |
