- 50 mm
- High Carbon Chrome Steel
| Static Load Rating | 395000 N |
| I.D. | 110 mm |
| Temperature Range [Min] | -4 °F |
| No. of Rows | Single |
| Material | SUJ2 |
| Limiting Speed - Oil | 3500 rpm |
| Limiting Speed - Grease | 2100 rpm |
| Bearing Type | Needle Roller |
| Overall Width | 50 mm |
| O.D. | 135 mm |
| Series | TR |
| Dynamic Load Rating | 183000 N |
| Roller Type | Roller |
| Retainer Material | Steel |
| Temperature Range [Max] | 248 °F |
| Weight | 3.08 LB |
| EAN or UPC | 4549557058370 |

