- 9 mm Inner Diameter.
- 13 mm Outer Diameter.
- 12 mm Overall Width
| Temperature Range [Max] | 248 °F |
| Material | SUJ2 |
| Overall Width | 12 mm |
| O.D. | 13 mm |
| Series | TLAM |
| Static Load Rating | 5510 N |
| Retainer Material | Low Carbon Steel |
| Roller Type | Roller |
| Limiting Speed - Grease | 27000 rpm |
| Dynamic Load Rating | 4460 N |
| Bearing Type | Drawn Cup Bearing |
| Limiting Speed - Oil | 45000 rpm |
| No. of Rows | Single |
| I.D. | 9 mm |
| Temperature Range [Min] | -4 °F |
| Weight | 0.009 LB |
| EAN or UPC | 4549557057687 |

