- 8 mm Inner Diameter.
- 12 mm Outer Diameter.
- 10 mm Overall Width
| I.D. | 8 mm |
| Series | TLAM |
| Retainer Material | Low Carbon Steel |
| No. of Rows | Single |
| Bearing Type | Drawn Cup Bearing |
| O.D. | 12 mm |
| Temperature Range [Max] | 248 °F |
| Roller Type | Roller |
| Material | SUJ2 |
| Limiting Speed - Oil | 45000 rpm |
| Static Load Rating | 3670 N |
| Limiting Speed - Grease | 27000 rpm |
| Dynamic Load Rating | 3320 N |
| Temperature Range [Min] | -4 °F |
| Overall Width | 10 mm |
| Weight | 0.007 LB |
| EAN or UPC | 4549557057663 |

