- 7 mm Inner Diameter.
- 11 mm Outer Diameter.
- 9 mm Overall Width
| Overall Width | 9 mm |
| Static Load Rating | 2450 N |
| I.D. | 7 mm |
| No. of Rows | Single |
| Roller Type | Roller |
| Dynamic Load Rating | 2490 N |
| Series | TLAM |
| Limiting Speed - Oil | 50000 rpm |
| Material | SUJ2 |
| O.D. | 11 mm |
| Temperature Range [Max] | 248 °F |
| Limiting Speed - Grease | 30000 rpm |
| Retainer Material | Low Carbon Steel |
| Temperature Range [Min] | -4 °F |
| Bearing Type | Drawn Cup Bearing |
| Weight | 0.005 LB |
| EAN or UPC | 4549557057656 |

