- 5 mm Inner Diameter.
- 9 mm Outer Diameter.
- 9 mm Overall Width
| Temperature Range [Min] | -4 °F |
| Bearing Type | Drawn Cup Bearing |
| Dynamic Load Rating | 1880 N |
| Roller Type | Roller |
| Retainer Material | Low Carbon Steel |
| O.D. | 9 mm |
| I.D. | 5 mm |
| No. of Rows | Single |
| Overall Width | 9 mm |
| Limiting Speed - Oil | 65000 rpm |
| Series | TLAM |
| Temperature Range [Max] | 248 °F |
| Static Load Rating | 1600 N |
| Material | SUJ2 |
| Limiting Speed - Grease | 39000 rpm |
| Weight | 0.004 LB |
| EAN or UPC | 4549557057632 |

