- 55 mm Inner Diameter.
- 63 mm Outer Diameter.
- 20 mm Overall Width
| Limiting Speed - Oil | 5500 rpm |
| O.D. | 63 mm |
| Temperature Range [Min] | -4 °F |
| Bearing Type | Drawn Cup Bearing |
| Dynamic Load Rating | 29800 N |
| Overall Width | 20 mm |
| Roller Type | Roller |
| Series | TLAM |
| Temperature Range [Max] | 248 °F |
| Static Load Rating | 69400 N |
| No. of Rows | Single |
| I.D. | 55 mm |
| Limiting Speed - Grease | 3300 rpm |
| Material | SUJ2 |
| Retainer Material | Low Carbon Steel |
| Weight | 0.216 LB |
| EAN or UPC | 4549557058127 |

