- 50 mm Inner Diameter.
- 58 mm Outer Diameter.
- 20 mm Overall Width
| Series | TLAM |
| Overall Width | 20 mm |
| O.D. | 58 mm |
| Material | SUJ2 |
| Static Load Rating | 64100 N |
| Roller Type | Roller |
| Limiting Speed - Oil | 6500 rpm |
| Limiting Speed - Grease | 3900 rpm |
| Temperature Range [Max] | 248 °F |
| Retainer Material | Low Carbon Steel |
| Dynamic Load Rating | 28800 N |
| No. of Rows | Single |
| I.D. | 50 mm |
| Temperature Range [Min] | -4 °F |
| Bearing Type | Drawn Cup Bearing |
| Weight | 0.185 LB |
| EAN or UPC | 4549557058103 |

