- 35 mm Inner Diameter.
- 42 mm Outer Diameter.
- 12 mm Overall Width
| Limiting Speed - Oil | 10000 rpm |
| Roller Type | Roller |
| O.D. | 42 mm |
| No. of Rows | Single |
| Temperature Range [Max] | 248 °F |
| I.D. | 35 mm |
| Overall Width | 12 mm |
| Bearing Type | Drawn Cup Bearing |
| Series | TLAM |
| Material | SUJ2 |
| Static Load Rating | 20000 N |
| Limiting Speed - Grease | 6000 rpm |
| Retainer Material | Low Carbon Steel |
| Temperature Range [Min] | -4 °F |
| Dynamic Load Rating | 11600 N |
| Weight | 0.075 LB |
| EAN or UPC | 4549557058028 |

