- 30 mm Inner Diameter.
- 37 mm Outer Diameter.
- 18 mm Overall Width
| Series | TLAM |
| Overall Width | 18 mm |
| Dynamic Load Rating | 16400 N |
| Limiting Speed - Oil | 12000 rpm |
| Static Load Rating | 29800 N |
| Roller Type | Roller |
| O.D. | 37 mm |
| Bearing Type | Drawn Cup Bearing |
| Retainer Material | Low Carbon Steel |
| I.D. | 30 mm |
| Material | SUJ2 |
| Temperature Range [Min] | -4 °F |
| No. of Rows | Single |
| Limiting Speed - Grease | 7200 rpm |
| Temperature Range [Max] | 248 °F |
| Weight | 0.088 LB |
| EAN or UPC | 4549557057991 |

