- 28 mm Inner Diameter.
- 35 mm Outer Diameter.
- 20 mm Overall Width
| Retainer Material | Low Carbon Steel |
| O.D. | 35 mm |
| I.D. | 28 mm |
| Limiting Speed - Oil | 13000 rpm |
| Temperature Range [Min] | -4 °F |
| Bearing Type | Drawn Cup Bearing |
| No. of Rows | Single |
| Material | SUJ2 |
| Roller Type | Roller |
| Temperature Range [Max] | 248 °F |
| Static Load Rating | 33600 N |
| Series | TLAM |
| Dynamic Load Rating | 18300 N |
| Overall Width | 20 mm |
| Limiting Speed - Grease | 7800 rpm |
| Weight | 0.089 LB |
| EAN or UPC | 4549557057960 |

