- 25 mm Inner Diameter.
- 32 mm Outer Diameter.
- 26 mm Overall Width
| Series | TLAM |
| Temperature Range [Max] | 248 °F |
| Limiting Speed - Grease | 9000 rpm |
| Temperature Range [Min] | -4 °F |
| Static Load Rating | 42500 N |
| O.D. | 32 mm |
| Overall Width | 26 mm |
| Limiting Speed - Oil | 15000 rpm |
| Material | SUJ2 |
| I.D. | 25 mm |
| No. of Rows | Single |
| Roller Type | Roller |
| Bearing Type | Drawn Cup Bearing |
| Retainer Material | Low Carbon Steel |
| Dynamic Load Rating | 22600 N |
| Weight | 0.1 LB |
| EAN or UPC | 4549557057946 |

