- 17 mm Inner Diameter.
- 23 mm Outer Diameter.
- 12 mm Overall Width
| Series | TLAM |
| Limiting Speed - Oil | 25000 rpm |
| I.D. | 17 mm |
| O.D. | 23 mm |
| Dynamic Load Rating | 7960 N |
| Material | SUJ2 |
| Temperature Range [Min] | -4 °F |
| Roller Type | Roller |
| Overall Width | 12 mm |
| Bearing Type | Drawn Cup Bearing |
| Temperature Range [Max] | 248 °F |
| Retainer Material | Low Carbon Steel |
| Limiting Speed - Grease | 15000 rpm |
| No. of Rows | Single |
| Static Load Rating | 10900 N |
| Weight | 0.028 LB |
| EAN or UPC | 4549557057830 |

