Skip to content Skip to navigation menu
Drawn Cup Needle Roller Bearing

TLAM1622

Drawn Cup Needle Roller Bearing
Item #105153099
  • 16 mm Inner Diameter.
  • 22 mm Outer Diameter.
  • 22 mm Overall Width
Drawn Cup Needle Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 16 mm Inner Diameter.
  • 22 mm Outer Diameter.
  • 22 mm Overall Width
Limiting Speed - Oil 25000 rpm
O.D. 22 mm
Temperature Range [Min] -4 °F
Material SUJ2
I.D. 16 mm
No. of Rows Single
Limiting Speed - Grease 15000 rpm
Roller Type Roller
Temperature Range [Max] 248 °F
Overall Width 22 mm
Static Load Rating 22400 N
Retainer Material Low Carbon Steel
Bearing Type Drawn Cup Bearing
Series TLAM
Dynamic Load Rating 14200 N
Weight 0.047 LB
EAN or UPC 4549557057823
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison