- 12 mm Inner Diameter.
- 18 mm Outer Diameter.
- 12 mm Overall Width
| Limiting Speed - Grease | 21000 rpm |
| Overall Width | 12 mm |
| Material | SUJ2 |
| I.D. | 12 mm |
| Temperature Range [Min] | -4 °F |
| Temperature Range [Max] | 248 °F |
| Roller Type | Roller |
| Bearing Type | Drawn Cup Bearing |
| Static Load Rating | 7490 N |
| No. of Rows | Single |
| Limiting Speed - Oil | 35000 rpm |
| O.D. | 18 mm |
| Dynamic Load Rating | 6420 N |
| Retainer Material | Low Carbon Steel |
| Series | TLAM |
| Weight | 0.02 LB |
| EAN or UPC | 4549557057731 |

