- 10 mm Inner Diameter.
- 14 mm Outer Diameter.
- 10 mm Overall Width
| Roller Type | Roller |
| Retainer Material | Low Carbon Steel |
| Material | SUJ2 |
| Series | TLAM |
| I.D. | 10 mm |
| O.D. | 14 mm |
| Temperature Range [Max] | 248 °F |
| Overall Width | 10 mm |
| Static Load Rating | 4740 N |
| Bearing Type | Drawn Cup Bearing |
| No. of Rows | Single |
| Temperature Range [Min] | -4 °F |
| Limiting Speed - Grease | 24000 rpm |
| Limiting Speed - Oil | 40000 rpm |
| Dynamic Load Rating | 3870 N |
| Weight | 0.008 LB |
| EAN or UPC | 4549557057694 |

