- 6 mm Inner Diameter.
- 10 mm Outer Diameter.
- 9 mm Overall Width
| Limiting Speed - Grease | 33000 rpm |
| Bearing Type | Drawn Cup Bearing |
| I.D. | 6 mm |
| Temperature Range [Min] | -4 °F |
| No. of Rows | Single |
| Series | TLA |
| Dynamic Load Rating | 2100 N |
| Retainer Material | Low Carbon Steel |
| Overall Width | 9 mm |
| Temperature Range [Max] | 248 °F |
| Material | SUJ2 |
| Static Load Rating | 1900 N |
| O.D. | 10 mm |
| Roller Type | Roller |
| Limiting Speed - Oil | 55000 rpm |
| Weight | 0.005 LB |
| EAN or UPC | 4549557056956 |

