Skip to content Skip to navigation menu
Drawn Cup Needle Roller Bearing

TLA48Z

Drawn Cup Needle Roller Bearing
Item #101391465
  • 4 mm Inner Diameter.
  • 8 mm Outer Diameter.
  • 8 mm Overall Width
Drawn Cup Needle Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 mm Inner Diameter.
  • 8 mm Outer Diameter.
  • 8 mm Overall Width
Limiting Speed - Grease 45000 rpm
Overall Width 8 mm
Temperature Range [Max] 248 °F
Temperature Range [Min] -4 °F
Retainer Material Low Carbon Steel
Static Load Rating 1010 N
I.D. 4 mm
O.D. 8 mm
Bearing Type Drawn Cup Bearing
Limiting Speed - Oil 75000 rpm
Series TLA
Roller Type Roller
Dynamic Load Rating 1350 N
Material SUJ2
No. of Rows Single
Weight 0.003 LB
EAN or UPC 4549557056925
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison